Beli koshin gear pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Gear Pump for Oil GL Pump GLB Series
    Mulai

    Rp16.999.900

    Koshin Gear Pump for Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation.For transfer of kerosene, light oil, heavy fuel oil A, etc.* Please check the model size carefully before purchasing. * Please prepare a general-purpose motor, etc. separately as it cannot be used with this machine alone.
    atribut:
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (medium viscosity oil up to 500 mm 2 / s)
  2. Koshin Pump Geared (Pompa Gear)
    Mulai

    Rp4.099.900

    Koshin Pump Geared (Pompa Gear)
    atribut:
    • Connection Thread: Parallel thread for pipe
    • Dimension B (mm): 165
    • Dimension C (mm): 130
    • Dimension D (mm): 20
    • Dimension D1 (mm): 152
    • Dimension F (mm): 97
    • Dimension H (mm): 179
    • Dimension L (mm): 201
    • Dimension M (mm): 25
    • Dimension N (mm): 9.5
    • Dimension P (mm): 50
    • Dimension S (mm): 25.5
    • Discharge Pressure (MPa): 0.1 to 0.3
    • Material: Cast Iron
    • Maximum Pump Rate (L/minute): 37
    • Opening Diameter D (mm): 20
    • Rotation Speed (rpm): 200 to 600
    • Suction Head (m): less than 4
  3. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  4. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  5. Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    Mulai

    Rp3.099.900

    Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    atribut:
    • Connection Screw: Parallel thread for pipe
    • Material: Cast iron
    • Dimensions d (mm): 9
  6. Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Mulai

    Rp36.900

    Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Deskripsi:
    Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: GLBT-20-3-AAA-4
  7. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  8. Koshin Gear Pump for Oil GLB-25-5-AAA-4 Parts
    Mulai

    Rp37.900

    Koshin Gear Pump for Oil GLB-25-5-AAA-4 Parts
    Deskripsi:
    Gear Pump for Oil GLB-25-5-AAA-4 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Number Required Per Unit: 1
    • Suitable For: GLB-25-5-AAA-4
  9. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  10. Koshin gear pump for oil GLB-13-5-AAA-4 parts
    Mulai

    Rp37.900

    Koshin gear pump for oil GLB-13-5-AAA-4 parts
    Deskripsi:
    gear pump for oil GLB-13-5-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: GLB-13-5-AAA-4
  11. Nippon Oil Pump Trochoid
    Mulai

    Rp1.499.900

    Nippon Oil Pump Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.
    atribut:
    • Maximum Discharge Pressure (MPa): 0.5
    • Suitable Liquid: Hydraulic oil / lubricating oil
  12. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  13. Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)
    Mulai

    Rp14.999.900

    Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)
    Deskripsi:
    A motor pump that is convenient for transferring light-viscosity oil such as light oil and kerosene. Please choose from AC-100V and DC-24V.For transferring low-viscosity oil such as kerosene and light oil* Please check the model size carefully before purchasing. * Cannot be used for gasoline. * Hose set is sold separately. (T type hose set)
    atribut:
    • Connection Thread: Parallel thread for pipe
    • Connector Thread: Parallel thread for pipe
    • Current (A): 8
    • Engine Output Power (W): 90
    • Engine Voltage (V): DC24
    • Exhaust Port Diameter (mm): 20
    • Included Accessories: 1 set of carbon brush
    • Mass (kg): 4
    • Mass of Main Unit (kg): 4.1
    • Maximum Lifting (m): 9
    • Motor: Electric motor
    • Motor Output Power (W): 90W/7300rpm
    • Mounting Dimensions (mm): 110x40
    • Outer Dimensions, Width W x Depth D x Height H (mm): 126x169x275
    • Power Cable (m): 3
    • Power Input (V): DC24
    • Suction Head (m): 3
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100 mm 2 / s)
    • Trusco Part No.: 114-5029
    • Voltage (V): DC24
  14. CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp5.499.900

    CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
  15. FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp14.999.900

    FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Display Qty: 1
    • Display Sell UOM: EA
    • Frequency (Hz): 60
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
    • Nominal Voltage (V): 110 AC
    • Number of Phases: 1
    • Power Source: Electric
    • Rated Voltage (V): 115 AC
  16. Snowman Paint Marker WP-12 (Spidol)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp15.900

    Snowman Paint Marker WP-12 (Spidol)
    atribut:
    • Color: White
    • Tip Type: Acrylic Fiber
    • Tip Size (mm): 4.5
    • Thicknes Of Writing Line (mm): 1.5-3.0
  17. VICKERS Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp19.999.900

    VICKERS Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
    • Continuous Pressure (Maximum) (psi): 3000
    • Discharge Connection Size: 7/8\"-14
    • Displacement per Revolution (cu.in/rev): 0.5
    • End Cap Material: Aluminium
    • Housing Material: Aluminium
    • Hydraulic Pressure Port Location: Side
    • Intake Connection: 17/16\"-12 SAE
    • Maximum Motor Speed (rpm): 3600
    • Media Intake Connection Size: 17/16\"-12
    • Media Intake Connection Type: SAE
    • Motor Minimum Speed (rpm): 750
    • Mounting Type: 2 Bolt SAE A
    • Overall Height (inch): 5.2
    • Overall Length (inch): 5
    • Overall Width (inch): 5.1
    • Rotation: CW
    • Shaft Outer Diameter (inch): 3-1/4
    • Shaft Type: Keyed
    • Sub Brand: GEAR PUMPS
  18. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp3.199.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
Daftar Harga koshin gear pump Terbaru October 2026
Koshin Gear Pump for Oil GL Pump GLB SeriesRp16.999.900
Koshin Pump Geared (Pompa Gear)Rp4.099.900
Koshin Gear Pump For Oil GL Pump GLB SeriesRp17.999.900
Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)Rp9.399.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)Rp3.099.900
Koshin Gear pump for oil GLBT-20-3-AAA-4 partsRp36.900
Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Rp15.999.900
Koshin Gear Pump for Oil GLB-25-5-AAA-4 PartsRp37.900
Southern Cross Pump Centrifugal (Pompa Sentrifugal)Rp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait